Item# : EA723JG-11
Description : Dial Type Torque Wrench
This product is no longer available. Please refer to replacement item below.
Spec
| Accuracy |
±3%
|
|
|
| Measurement in both the right and left directions is possible. |
| Excellent in durability and accuracy |
Because of the pointer-leaving type, reading out of measured values is easy, and the operation at the places where the dial is invisible (using face-down, etc.) is also possible.
|
With Resin Case
|
| Square Drive |
1/2\"
|
Torque Range |
30 to 140N・m
|
| Minimum Scale |
2N・m
|
Full length |
545mm
|
| Weight |
1340g |
|
|
| Catalog Price (JPY) |
¥
45,700
(Excluding tax)/¥
50,270(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/11/08 10:04 Currently)
|
| Catalog Page |
Page 0496
|
Documents
| Manufacturer’s instruction manual(Japanese) |
-
|
| ESCO dimentional drawing |