Product Detail

URL:

Item# : EA723JG-3

Description : Dial Type Torque Wrench

Spec

Square Drive 3/8
Torque Range 14 to 70N・m
Minimum Scale 2N・m
Accuracy ±3
Size 375(L) x 36(B) x 27(H)mm
Weight 0.76kg
Because of the pointer-leaving type, reading of measured values is easy, and the operation at the places where the dial is invisible (using face-down, etc.) is also possible.
Unique long torsion bar system, excellent in durability and accuracy
Measurement in both the right & left directions is possible. Measurement accuracy is ±3% for both the right & left, and thus ISO standard is cleared.
Since zero point position of the scale is on the center line of the main unit, it is easily visible, and measurement of torque in the left direction is also easy.
With plastic case which is convenient for storage
Additional explanation
Catalog Price (JPY)

¥ 28,300 (Excluding tax)/¥ 31,130(Tax including)

Quantity of stock

Latest stock:1

(2026/11/08 10:04 Currently)

Update
Catalog Page Page 0496
Relational Items
EA723JG-3 Dial Type Torque Wrench
EA723JG-11 Dial Type Torque Wrench
EA723JG-12 Dial Type Torque Wrench
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG