Product Detail

URL:

Item# : EA723JG-12

Description : Dial Type Torque Wrench

Spec

Accuracy ±3%
Measurement in both the right and left directions is possible.
Excellent in durability and accuracy
Because of the pointer-leaving type, reading out of measured values is easy, and the operation at the places where the dial is invisible (using face-down, etc.) is also possible.
With Resin Case
Square Drive 1/2\"
Torque Range 50 to 240N・m
Minimum Scale 5N・m
Full length 545mm
Weight 1340g
Additional explanation
Catalog Price (JPY)

¥ 50,100 (Excluding tax)/¥ 55,110(Tax including)

Quantity of stock

Latest stock:2

(2026/11/08 09:54 Currently)

Update
Catalog Page Page 0496
Relational Items
EA723JG-3 Dial Type Torque Wrench
EA723JG-11 Dial Type Torque Wrench
EA723JG-12 Dial Type Torque Wrench
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG