Product Detail

URL:

Item# : EA727AD-25

Description : Thermometer With Flat Shape Protection Frame Straight Type)

This product is no longer available. Please refer to replacement item below.

Spec

Temperature-sensitive dia.-φ13mm
Mounting screw Dia.- R1/2
Measurement range(degree)-0 to 50
Temperature-sensitive length(mm)-100
1 Scale-1 degree
Additional explanation
Catalog Price (JPY)

¥ 8,650 (Excluding tax)/¥ 9,515(Tax including)

Quantity of stock

Latest stock:0

(2025/09/18 18:53 Currently)

Update

Replacement Items

EA727AD-5
Relational Items
EA727AD-21 Thermometer With Flat Shape Protection Frame Straight Type)
EA727AD-23 Thermometer With Flat Shape Protection Frame Straight Type)
EA727AD-24 Thermometer With Flat Shape Protection Frame Straight Type)
EA727AD-25 Thermometer With Flat Shape Protection Frame Straight Type)
EA727AD-26 Thermometer With Flat Shape Protection Frame Straight Type)
EA727AD-29 Thermometer With Flat Shape Protection Frame Straight Type)
Main image