Item# : EA742MG-12A
Description : [For EA742MG-7A] External sensor
Spec
Description | For addition Temperature And Humidity Sensor (Temperature Probe 2 Pcs ) |
Measurement Range | (Built-In Sensor) Temperature :0 To 50℃、Humidity :20 To 90%RH、 (Probe Sensor) Temperature :-40 To 70℃ |
---|---|---|---|
Resolution | 0.1℃、1%RH |
Measurement Accuracy | Temperature :±1℃(10 To 39.9℃)、 ±2℃(other range )、 ※Probe Sensor :±3℃ (-40 To -10℃、+50 To +70℃)、 Humidity :±5%RH(30 To 69%RH)、 ±10%RH(other range) |
Power Supply | AA Battery ×2 Pcs (With ) |
Size | 66(W)×31(D)×112(H)mm |
Probe Sensor Section | Dia 4×150mm |
Weight | About 165g(Including Batteries、Temperature Probe Not included ) |
Sensor Code Length | 2.5m |
Communication The distance | Max. 100m |
Accessories | Instruction Manual 、AA Battery ×2 Pcs 、Temperature Probe 2 Pcs 、Sheath Protection Cap |
||
Ambient Temperature, Ambient Humidity, And Temperature Of 2 Temperature Probes (metal Sheath Type) Can Be Simultaneously Measured. |
|||
Measure The Temperature And Humidity Of A Distant Location Via Wireless Function |
|||
With Wall Hanging Hole |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 8,000 (Excluding tax)/¥ 8,800(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/11 02:41 Currently) |
Replacement Items
![]() |
|
Relational Items |
---|
EA742MG-7A [With Remote Controller Sensor]Highest And Lowest Thermo-Hygrometer |
EA742MG-12A [For EA742MG-7A] External sensor |