Product Detail

URL:

Item# : EA742MG-7A

Description : [With Remote Controller Sensor]Highest And Lowest Thermo-Hygrometer

This product is no longer available. Please refer to replacement item below.

Spec

Set Details Host Phone 1Stand 、
Cordless handset :(EA742MG-12A×1Stand )
Measurement Range (Body )
Temperature :-20℃ To 70℃、
Humidity :5 To 99%RH、

(Temperature Probe Sensor)
Temperature :-40 To 70℃
Resolution 0.1℃、1%RH
Measurement Accuracy Temperature :±1℃(10 To 39.9℃)、
±2℃(0 To 9.9℃、40 To 50℃)、

Humidity :±5%RH(30 To 69%RH)、
±10%RH(other range )
Outside Sensor Installation The distance Range Max. 100m
Power Supply Body :AA Battery ×4 Pcs (With )、
Cordless handset :AA Battery ×2 Pcs (With )
Size Body :120(W)×30(D)×134(H)mm、
Cordless handset :66(W)×31(D)×112(H)mm
Weight Body :About 325g(Including Batteries )、
Cordless handset :About 247g
(Battery 、Probe 2 Pcs Included )
Accessories Cordless handset 1Stand 、Instruction Manual 、AA Battery ×4 Pcs
5Stand until Cordless handset Extension Possible
Function Temperature ・Humidity Upper Limits ・Lower Limits Alarm Setting (Red Color LED And Buzzer Sound Inform Founction )、\Handset Warm ・Humidity Of Cordless Concurrent Display、
Temperature ・Humidity Highest And Lowest Value Memory 、
I display a tendency of temperature and the humidity in an arrow mark 、
Outside ACAdapter Usage
Wall Hanging 、Stand Combination
<Outside Sensor Description >
(EA742MG-12A)
Measurement Range Temperature :0 To 50℃、
Humidity :20 To 90%RH、

(Temperature Probe Sensor)
Temperature :-40 To 70℃
Size 66(W)×31(D)×112(H)mm
Sensor Code Length 2.5m
Power Supply AA Battery ×2 Pcs (With )
Weight 165g
With Wall Hanging Hole
Additional explanation
Catalog Price (JPY)

¥ 15,000 (Excluding tax)/¥ 16,500(Tax including)

Quantity of stock

Latest stock:0

(2025/08/10 04:36 Currently)

Update

Replacement Items

EA742MG-7B
EA728AE-19A
Relational Items
EA742MG-7A [With Remote Controller Sensor]Highest And Lowest Thermo-Hygrometer
EA742MG-12A [For EA742MG-7A] External sensor
Web catalog image

Product movie

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)