Item# : EA758XP-53D
Description : LED light bulb
Spec
Base | E17(Dia 17mm) |
Whole lamp brightness | Equivalent to Small bulb 40 Type |
---|---|---|---|
Light color | Equivalent to Natural white |
Power consumption | 4.0W |
Total luminous flux | About 440lm |
Energy consumption efficiency | 110.0lm/W |
Power supply | 100V(Both 50/60Hz ) |
Input electric current | 0.070A |
Size | Outside dia. :35mm Full length :69mm |
Weight | 21g |
Light distribution degrees | About 120° |
Rated lifetime | 40000Hours |
For indoor use Directly downward type |
|||
Suitable for restroom and corridor illumination |
|||
Unnecessary to change bulb about for 10 years! (In case of using 10h/day 365days ) |
|||
Correspondence to sealed apparatus (※It might be unfit diameter hold heat and not be able to use or shorten lifetime depend on its kind.) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,160 (Excluding tax)/¥ 1,276(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/09/17 21:50 Currently) |
Replacement Items
![]() |
|
Relational Items |
---|
EA758XP-51D |
EA758XP-52D LED light bulb |
EA758XP-53D LED light bulb |
EA758XP-54D |
.jpg)