Product Detail

URL:

Item# : EA762CB-112

Description : Clear Holder with pocket(Half welding specifications)

This product is no longer available. Please refer to replacement item below.

Spec

Description Pocket Adapted
Material Recycled PP(0.2mm Thickness )
It is a holder with wide width in which A4 folder can be stored as it is.
As the lower half of the holder at inserting side of documents is welded, documents are hard to drop.
Pocket Storage Dim 154(W) x 105(H)mm
Size (mm) 240 x 310
Color Clear
Green Purchase Conformity Product
Additional explanation
Catalog Price (JPY)

¥ 500 (Excluding tax)/¥ 550(Tax including)

Quantity of stock

Latest stock:0

(2025/06/05 22:01 Currently)

Update

Replacement Items

EA762CB-111
Relational Items
EA762CB-111 Clear Holder with pocket(Half welding specifications)
EA762CB-112 Clear Holder with pocket(Half welding specifications)