Product Detail

URL:

Item# : EA763CF-18A

Description : Wireless Amplifier

This product is no longer available. Please refer to replacement item below.

Spec

Function-With CD
Frequency band-806.125/809.750MHz(choice from 30 wave B)
Frequencycharacteristic-50Hz/15kHz(+1dB/3dB)
Power supply-AC100V50/60Hz or DC15V(C battery x 10 pcs)(sold separately)
Battery life-C battery:about 5 hours (Alkaline battery )、Rechargeable nickel hydrogen battery:about 5 hours
Output-22W(Max. output 30W:AC、When used body or single external speakers)
Material- ABS resin
The handle stored size(mm)-298(W) x 220(D) x 460(H)
Weight-About 6.7kg
It is a lightweight and compact wireless amplifier with various functions such as scene mode.
Available to carry around by a small size.
Antibacterial processing on handle
wireless microphone sold separately(EA763CF-11B)
Accessories-Dust-proof cover, color mark, for setting driver
Additional explanation
Catalog Price (JPY)

¥ 153,200 (Excluding tax)/¥ 168,520(Tax including)

Quantity of stock

Latest stock:0

(2026/09/24 01:41 Currently)

Update

Replacement Items

EA763CF-18B
Relational Items
EA763CF-16A Wireless Amplifier
EA763CF-18A Wireless Amplifier
Web catalog image

Documents

Drawings
  1. PDF
Others
  1. IMG
Flyer