Product Detail

URL:

Item# : EA764BD-10A

Description : Flat Lan Cable (Category 6 Compliant)

Spec

Standard Category 6 Compliance
Connecter Shape RJ45
EU RoHS compliant
Width 6.4mm
Thickness 1.4mm
Length 10m
Color Blue
Claw resistant to breakage for long-term fixing on LAN port.
Conforming to category 6 which provides stable network environment even using 1000BASE-TX/1000BASE-T(Gigabit Ethernet).
It is suitable for 10 Gigabit Ethernet and ensure 250MHz bandwidth.
Flat type wire that can be installed to under carpet or a gap in the door.
Additional explanation
Catalog Price (JPY)

¥ 3,520 (Excluding tax)/¥ 3,872(Tax including)

Quantity of stock

Latest stock:2

(2026/11/16 06:24 Currently)

Update
Catalog Page Page 1910
Relational Items
EA764BD-0.5A
EA764BD-1A Flat Lan Cable (Category 6 Compliant)
EA764BD-2A Flat Lan Cable (Category 6 Compliant)
EA764BD-3A Flat Lan Cable (Category 6 Compliant)
EA764BD-5A Flat Lan Cable (Category 6 Compliant)
EA764BD-10A Flat Lan Cable (Category 6 Compliant)
EA764BD-15A Flat Lan Cable (Category 6 Compliant)
EA764BD-20A
Web catalog image

Documents

Drawings