Item# : EA764BD-2A
Description : Flat Lan Cable (Category 6 Compliant)
This product is no longer available. Please refer to replacement item below.
Spec
| Standard |
Category 6 Compliance
|
Connecter Shape |
RJ45
|
EU RoHS compliant
|
| Width |
6.4mm
|
Thickness |
1.4mm
|
| Length |
2m
|
Color |
Blue
|
Claw resistant to breakage for long-term fixing on LAN port.
|
Conforming to category 6 which provides stable network environment even using 1000BASE-TX/1000BASE-T(Gigabit Ethernet).
|
It is suitable for 10 Gigabit Ethernet and ensure 250MHz bandwidth.
|
| Flat type wire that can be installed to under carpet or a gap in the door. |
| Catalog Price (JPY) |
¥
1,640
(Excluding tax)/¥
1,804(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/11/16 06:24 Currently)
|
| Catalog Page |
Page 1910
|
Replacement Items
Documents
| Drawings |