Item# : EA764BD-3A
Description : Flat Lan Cable (Category 6 Compliant)
Spec
| Standard | Category 6 Compliance |
Connecter Shape | RJ45 |
|---|---|---|---|
| EU RoHS compliant |
|||
| Width | 6.4mm |
Thickness | 1.4mm |
| Length | 3m |
Color | Blue |
| Claw resistant to breakage for long-term fixing on LAN port. |
|||
| Conforming to category 6 which provides stable network environment even using 1000BASE-TX/1000BASE-T(Gigabit Ethernet). |
|||
| It is suitable for 10 Gigabit Ethernet and ensure 250MHz bandwidth. |
|||
| Flat type wire that can be installed to under carpet or a gap in the door. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,830 (Excluding tax)/¥ 2,013(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/16 06:24 Currently) |
||||
| Catalog Page | Page 1910 | ||||