Product Detail

URL:

Item# : EA764BY-16BA

Description : Switching Hub

This product is no longer available. Please refer to replacement item below.

Spec

Color White
Housing Material Metal
Number Of Ports 16
Weight 950g
Standard IEEE802.3ab/IEEE802.3u/IEEE802.3
Connection System 1000BASE-T/100BASE-TX/10BASE-T
Switching System Store &Forward
Buffer Memory 512Kbytes(Allotment Dynamic To Each Port )
Flow Control IEEE802.3x(Full Duplex)、Back Pressure (Half Duplex)
Power Supply AC 100 To 240V
Size About 215.0(W)×About 130.0(D)×About 44.0(H)mm(Only Body )
Main Accessories Exclusive Use AC Power Supply Cable (3Pin 、About 1.8m):1 Pc 、3Pin -2Pin Conversion Adapter :1 pc 、COME-OFF Prevention Band of AC Cable :1 pc 、19 inch Rack Mount Fitting :2 Pcs 、19 inch Rack Mount Fitting Screws:8Piece 、Rubber Foot :4 Pcs 、Magnet :4 Pcs 、Magnet installation Screws:4 Pcs 、For Use of Safety :1Sheet
Excellent in Heat-Releasing Metal Chassis Switching Hub Embedded With A Power Source Supporting 1000base-t
All Ports Supporting Auto Mdi/mdi-x Features
Possible To Save Energy Up To About 79/80% At Maximum By Utilizing The Power Saving Functionality Which Is Compliant With The Act On The Rational Use Of Energy
The long-lived life Design is Realized by a Non Use of Electrolytic Capacitor in a Main Substrate
Loop Detection Function. Loop Occurrence Is Indicated By Led Lamp That Flashes To Urge You To Resolve The Loop.
Quiet Design With No Fans Which Emit No Sound
Countermeasure For Tracking Fire In Place In The Ac Power Cable
“magnet” On The Bottom Allows Fixation On Steel Desks And Other Furniture. Also Back Side Of Main Body Has Holes For Mounting On Walls.
EU RoHS Compliance
Additional explanation
Catalog Price (JPY)

¥ 19,600 (Excluding tax)/¥ 21,560(Tax including)

Quantity of stock

Latest stock:0

(2025/07/06 03:25 Currently)

Update

Replacement Items

EA764BY-16BB
Relational Items
EA764BY-35B Switchinghub
EA764BY-16BA Switching Hub
EA764BY-38B Switchinghub
EA764BY-124B Switching Hub