Product Detail

URL:

Item# : EA781EE-66

Description : Magnet

Spec

Material Neodymium Magnet
Magnetic Force 5kgf
Size Dia 22×6(Thread Hole Included :11.5)mm
Thread Size M4
Screw Receiving Dia Dia 8mm
Service temperature 60℃ or less
2Including
Can also be used on painted mild steel bodies.
(The rubber coat protects the car body and does not damage it)
Additional explanation
Catalog Price (JPY)

¥ 3,180 (Excluding tax)/¥ 3,498(Tax including)

Quantity of stock

Latest stock:0

(2026/11/09 18:35 Currently)

Update
Catalog Page Page 1313
Relational Items
EA781EE-66 Magnet
EA781EE-67 Magnet
EA781EE-68 Magnet
EA781EE-69 Magnet
Web catalog image

Documents

Catalog
  1. PDF
Instruction manual(Japanese)
  1. PDF
RoHS