Item# : EA781EE-69
Description : Magnet
Spec
| Material | Neodymium Magnet |
Magnetic Force | 42kgf |
|---|---|---|---|
| Size | Dia 88×8.5(Thread Hole Included :17)mm |
Thread Size | M8 |
| Screw Receiving Dia | Dia 12mm |
Service temperature | 60℃ or less |
| 2Including |
|||
| Can also be used on painted mild steel bodies. (The rubber coat protects the car body and does not damage it) |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,500 (Excluding tax)/¥ 10,450(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/09 18:33 Currently) |
||||
| Catalog Page | Page 1313 | ||||
| Relational Items |
|---|
| EA781EE-66 Magnet |
| EA781EE-67 Magnet |
| EA781EE-68 Magnet |
| EA781EE-69 Magnet |