Item# : EA781EE-68
Description : Magnet
Spec
| Material | Neodymium Magnet |
Magnetic Force | 18kgf |
|---|---|---|---|
| Size | Dia 66×8.5(Thread Hole Included :15)mm |
Thread Size | M5 |
| Screw Receiving Dia | Dia 10mm |
Service temperature | 60℃ or less |
| 2Including |
|||
| Can also be used on painted mild steel bodies. (The rubber coat protects the car body and does not damage it) |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,230 (Excluding tax)/¥ 6,853(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/09 18:35 Currently) |
||||
| Catalog Page | Page 1313 | ||||
| Relational Items |
|---|
| EA781EE-66 Magnet |
| EA781EE-67 Magnet |
| EA781EE-68 Magnet |
| EA781EE-69 Magnet |