Item# : EA810MB-3.5
Description : SDS Plus Drill Bit
Spec
SDS plus shank |
|||
Excellent rebar resistance. |
|||
Little catching and shock from drilling, allowing stable drilling. The load on the body is little even in long-time use and the fatigue is mitigated. |
|||
Penetrate a deck plate |
|||
For drilling a hole in the concrete, block, mortar, stone material, deck plate + concrete, etc. |
|||
Use this along with hammer drill. |
|||
Blade tip dia. | 3.5mm |
Length | 116mm (effective length 50mm) |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,050 (Excluding tax)/¥ 1,155(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:13 (2025/05/03 05:15 Currently) |
||||
Catalog Page | Page 0988 |