Product Detail

URL:

Item# : EA810MB-5.2

Description : SDS Plus Drill Bit

This product is no longer available. Please refer to replacement item below.

Spec

SDS plus shank
Excellent rebar resistance.
Little catching and shock from drilling, allowing stable drilling. The load on the body is little even in long-time use and the fatigue is mitigated.
Penetrate a deck plate
For drilling a hole in the concrete, block, mortar, stone material, deck plate + concrete, etc.
Use this along with hammer drill.
Blade tip dia. 5.2mm
Length 116mm (effective length 50mm)
Additional explanation
Catalog Price (JPY)

¥ 1,090 (Excluding tax)/¥ 1,199(Tax including)

Quantity of stock

Latest stock:0

(2025/05/03 05:15 Currently)

Update
Relational Items
EA810MB-3.2 SDS Plus Drill Bit
EA810MB-3.4 SDS Plus Drill Bit
EA810MB-3.5 SDS Plus Drill Bit
EA810MB-3.8 SDS Plus Drill Bit
EA810MB-4 SDS Plus Drill Bit
EA810MB-4.3 SDS Plus Drill Bit
EA810MB-4.5 SDS Plus Drill Bit
EA810MB-4.8 SDS Plus Drill Bit
EA810MB-5 SDS Plus Drill Bit
EA810MB-5.2 SDS Plus Drill Bit
EA810MB-5.5 SDS Plus Drill Bit
EA810MB-6 SDS Plus Drill Bit
Web catalog image

Product movie

Documents

Catalog
  1. PDF
  2. PDF