Product Detail

URL:

Item# : EA810MB-4.3

Description : SDS Plus Drill Bit

Spec

SDS plus shank
Excellent rebar resistance.
Little catching and shock from drilling, allowing stable drilling. The load on the body is little even in long-time use and the fatigue is mitigated.
Penetrate a deck plate
For drilling a hole in the concrete, block, mortar, stone material, deck plate + concrete, etc.
Use this along with hammer drill.
Blade tip dia. 4.3mm
Length 116mm (effective length 50mm)
Additional explanation
Catalog Price (JPY)

¥ 1,050 (Excluding tax)/¥ 1,155(Tax including)

Quantity of stock

Latest stock:9

(2025/05/03 05:12 Currently)

Update
Catalog Page Page 0988
Relational Items
EA810MB-3.2 SDS Plus Drill Bit
EA810MB-3.4 SDS Plus Drill Bit
EA810MB-3.5 SDS Plus Drill Bit
EA810MB-3.8 SDS Plus Drill Bit
EA810MB-4 SDS Plus Drill Bit
EA810MB-4.3 SDS Plus Drill Bit
EA810MB-4.5 SDS Plus Drill Bit
EA810MB-4.8 SDS Plus Drill Bit
EA810MB-5 SDS Plus Drill Bit
EA810MB-5.2 SDS Plus Drill Bit
EA810MB-5.5 SDS Plus Drill Bit
EA810MB-6 SDS Plus Drill Bit
Web catalog image

Product movie

Documents

Catalog
  1. PDF
  2. PDF