Item# : EA812JA-33
Description : DC-AC Inverter
This product is no longer available. Please refer to replacement item below.
Spec
For 12V
|
Input voltage-12V DC
|
Output voltage-100V AC
|
As 3 types of power supply are available, this can be used widely.
|
Dim./weight-126 x 138 x 50mm/800g
|
Cigar socket connection cord-1.5m
|
With protection circuits
|
Cigar socket cord-1.5mm
|
| Rated output |
400W
|
Max output |
600W
|
| With USB terminal |
Output voltage :DC 5V, Output current:2.1A |
|
|
| Catalog Price (JPY) |
¥
10,100
(Excluding tax)/¥
11,110(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/09/24 18:30 Currently)
|
Replacement Items
Documents
| Specification |
-
|
| Manufacturer’s instruction manual(Japanese) |