Product Detail

URL:

Item# : EA812JA-3BB

Description : Dc-Ac Inverter

Spec

Input voltage DC12V
Output voltage AC100V
Rated output 120W
Max. moment output 150W
Conversion Efficiency 75%
Output Wave Type Square wave
Output Frequency 55Hz
With USB Terminal 1 Port
Output Voltage :DC5V
Output Current :2400mA
Outlet 2 Port
Body Size 70(W)×111(D)×47(H)mm
Weight About 370g
Input System Cigar Plug
Cord Length 1m
Fuse 15A(Mini Glass tube)inside power supply Plug
Protection Function Low voltage protection Over voltage protection
Over load protection Temperature Protection
Inverter which can use AC100V home appliances
USB Power Supply and Home Power Supply can be used in the car.
Additional explanation
Catalog Price (JPY)

¥ 6,880 (Excluding tax)/¥ 7,568(Tax including)

Quantity of stock

Latest stock:9

(2026/11/08 18:33 Currently)

Update
Catalog Page Page 0274
Relational Items
EA812JA-3BB Dc-Ac Inverter
EA812JA-4BB Dc-Ac Inverter
Web catalog image

Documents

Others
  1. PDF
Manufacturer’s instruction manual(Japanese)