Item# : EA812JA-4BB
Description : Dc-Ac Inverter
Spec
| Input Voltage | DC12V |
Output Voltage | AC100V |
|---|---|---|---|
| Rated Output | Using accessories socket :120W Using battery terminal :300W |
Max. moment output | Using accessories socket :150W Using battery terminal :350W |
| Conversion Efficiency | 75% |
Output wave type | Square wave |
| Output Frequency | 55Hz |
With USB terminal | 1 Port Output Voltage :DC5V Output Current :2400mA |
| Outlet | 2 Port |
Body Size | 100(W)×151(D)×56(H)mm |
| Weight | 540g |
Input System | Cigar Plug Battery Connection |
| Cord Length | Accessories socket :1m Battery :1m |
Fuse Volume | 15A(Mini Glass tube )Power Supply Plug Inside 30A×2(Blade )The back |
| Protection Function | Low voltage Protection Over voltage protection Over load protection Temperature protection |
||
| Inverter which can use AC100V home appliances |
|||
| USB power supply and home power supply can be used in the car. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,570 (Excluding tax)/¥ 10,527(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/08 18:41 Currently) |
||||
| Catalog Page | Page 0274 | ||||
| Relational Items |
|---|
| EA812JA-3BB Dc-Ac Inverter |
| EA812JA-4BB Dc-Ac Inverter |