Item# : EA813DB-21B
Description : [Rechargeable] Impact Screwdriver Set
Spec
| Color | Red |
Description | Resin Case Set |
|---|---|---|---|
| Usage | Small Screws ・Path Bolt ・Tex Screw etc. Tightening ,Catching Removal |
Battery | 14.4V(Lithium Ion 6.0Ah) |
| Recharge Time | About 30 minutes |
Clamping Capacity | Small Screws :4~8mm, Ordinary Bolt :M5~M16, High Power Bolt :M5~M14, Tex Screw :Dia 3.5~6mm |
| Max. Torqu | 172N・m |
No-load rotation speed | Soft Mode :0~900rpm Normal ・Power ・Tex Mode :0~2,800 rpm |
| Number of blows | Soft mode: 0 to 1,800 times / minute,Normal ・ Power mode: 0 ~ 3,900 times / min,Text mode: 0 to 1,900 times / minute |
||
| Continuously variable speed, forward and reverse rotation, LED light, with battery level indicator |
|||
| Dustproof / waterproof function | IP56 |
Size | 127 × 29 × 237 (H) mm |
| Weight | 1.3 kg (with battery installed) |
Accessories | quick charger (with cooling function),Resin case,Battery × 2, battery cover |
| New batting mechanism Triple hammer installed |
|||
| Comfort reduction (ACS function) It is difficult to crush the screw head, improving work efficiency |
|||
| 2.3L with large capacity accessory case | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 74,800 (Excluding tax)/¥ 82,280(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/09 01:45 Currently) |
||||
Replacement Items
|
|
| Relational Items |
|---|
| EA813DB-21B [Rechargeable] Impact Screwdriver Set |
| EA813DB-22B [Rechargeable] Impact Screwdriver Set |
| EA813DB-24B [Rechargeable] Impact Screwdriver Set |
| Parts & Accessories | |
|---|---|
| Parts | EA813HE-16 : Replacement Battery[For EA813CF-5SC,-5C] |