Item# : EA813H-18
Description : Charger (For Hitachi)
Spec
Input Power Supply | Single-Phase Alternating current 50/60Hz Sharing Voltage 100V |
Charging Voltage | Storage Battery :14.4V Or 18V USB Terminal :5V |
---|---|---|---|
Storage Battery Recharge Time (At temperature 20℃) |
6.0Ah Goods :About 30 minutes 5.0Ah Goods :About 25 minutes 4.0Ah Goods :About 20 minutes 3.0Ah Goods :About 15 minutes 2.5Ah Goods :About 25 minutes 2.0Ah Goods :About 20 minutes 1.5Ah Goods :About 15 minutes 1.3Ah Goods :About 15 minutes |
Storage Battery Charging Electric Current | 12.0A:6.0Ah Goods 5.0Ah Goods 4.0Ah Goods 3.0Ah Goods 6.0A:2.5Ah Goods 2.0Ah Goods 1.5Ah Goods 1.3Ah Goods |
USB Terminal Charging Electric Current | 2.0A |
Size | 180(W) x 130(D) x 80(H)mm |
Weight | 0.8kg |
Cord | 2 cores vinyl cord |
Usage Temperature Range | -10 to 40℃ |
Cooling | Correspondence (With Fan) |
Storage time will be longer according to the peripheral temperature and storage cell state. |
|||
With Charging Lamp ・Battery Volume Lamp |
|||
With buzzer sound |
|||
USB Equipment Charging Possible |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 17,000 (Excluding tax)/¥ 18,700(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/28 00:31 Currently) |
Replacement Items
|
Relational Items |
---|
EA813H-9 Charger (for Hitachi) |
EA813H-10B Charger |
EA813H-10.8HA 10.8V Charger |
EA813H-12 |
Parts & Accessories | |
---|---|
Main body | EA813HF-17A : Spare Li-ion Battery (DC18.0V/5.0Ah) |