Item# : EA815GL-406A
Description : [Stop Missingpress]2-Way Tap(Lightning Surgecorrespondence)
Spec
| Rating | 15A・125V(1500W) |
Plug | 2P(The swing system ,Insulated. Cover ・Ground wire Adapted ) |
|---|---|---|---|
| Thunder Surge Function | Max. Surge Voltage :6000V Limitation Voltage :650V |
Size | 35 x 190 x 35mm |
| The magnets in 2 surfaces retain the cable simply. The Magnets On The Side Retain Cables Simply. |
|||
| Outlet | 2P EarthX4 Pcs |
Cord Length | 2m |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,950 (Excluding tax)/¥ 4,345(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:7 (2026/11/13 16:56 Currently) |
||||
| Catalog Page | Page 1883 | ||||