Item# : EA815GL-409A
Description : [Stop Missing Type]Tap (With Lighting Surge Guard)
Spec
| Rating | 15A・125V (1,500W) |
3-Way Tap The number | 2P Earth ×6 Pcs |
|---|---|---|---|
| Code Length | 5m |
Plug | 2P(The swing system, Insulated. Cover・Ground wire Addapted ) |
| Thunder Surge Function (Body Built-In ) | Max. Surge Voltage :6,000V, Limitation Voltage :650V |
Size | 35×260×35mm |
| Weight | 886g |
||
| Both 2p And 3p Plugs Can Be Inserted Into The Outlet. |
|||
| Magnets On 2 Faces Allow You To Fix It In A Direction Of Your Preference To Retain Cables Simply. |
|||
| The plug with insulation cover prevents a tracking fire to occur by dust and humidity. (Tracking Resistance Description ) |
|||
| The Thunder Surge Filter Will Protect The Connection Equipment From Excessive Voltage Caused By Thunders, Etc. |
|||
| The Inlet Is Equipped With A Lock Feature Where Unexpected Pull Out Of The Plug Can Be Prevented. |
|||
| Its Foldable Plug That Moves For The Angle Of 180 Degrees Will Enable You To Line The Wiring In A Small Area, Too. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,150 (Excluding tax)/¥ 5,665(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/13 16:56 Currently) |
||||
| Catalog Page | Page 1883 | ||||