Product Detail

URL:

Item# : EA815GL-408A

Description : [Stop Missing Type]Tap (With Lighting Surge Guard)

Spec

Rating 15A・125V (1,500W)
3-Way Tap The number 2P Earth ×6 Pcs
Code Length 2m
Plug 2P(The swing system 、Insulated. Cover ・Ground wire Addapted )
Thunder Surge Function (Body Built-In ) Max. Surge Voltage :6,000V,
Limitation Voltage :650V
Size 35×260×35mm
Weight 530g
Both 2p And 3p Plugs Can Be Inserted Into The Outlet.
Magnets On 2 Faces Allow You To Fix It In A Direction Of Your Preference To Retain Cables Simply.
The plug with insulation cover prevents a tracking fire to occur by dust and humidity. (Tracking Resistance Description )
The Thunder Surge Filter Will Protect The Connection Equipment From Excessive Voltage Caused By Thunders, Etc.
The Inlet Is Equipped With A Lock Feature Where Unexpected Pull Out Of The Plug Can Be Prevented.
Its Foldable Plug That Moves For The Angle Of 180 Degrees Will Enable You To Line The Wiring In A Small Area, Too.
Additional explanation
Catalog Price (JPY)

¥ 4,430 (Excluding tax)/¥ 4,873(Tax including)

Quantity of stock

Latest stock:4

(2026/11/13 16:56 Currently)

Update
Catalog Page Page 1883
Relational Items
EA815GL-406A [Stop Missingpress]2-Way Tap(Lightning Surgecorrespondence)
EA815GL-407A [Stop Missing Type]Tap (With Lighting Surge Guard)
EA815GL-408A [Stop Missing Type]Tap (With Lighting Surge Guard)
EA815GL-409A [Stop Missing Type]Tap (With Lighting Surge Guard)