Product Detail

URL:

Item# : EA864CG-1

Description : Sound guidance machine(infrared sensor)

Spec

Description Only the body
Use Sites Indoor ・Outdoor (At the time of use battery.)
Water Proof Rain-Proof Type
Power Supply AA Alkaline Dry Cell x 4 Pcs (Separately Sold )、Or AC100V Exclusive Use Adapter (EA864CG-30)(Separately Sold )
Battery Life Continuous Operating Time 1200 Hours
Size 100 x 340 x 45mm(Except back process)
Weight 600g(Except battery )
Operation Temperature Range -10℃ to 40℃
Preservation Temperature Range -10 to 50℃
Detection method Passive infrared detection method
Detection Area About 50°(About 3m)
Sound Volume Volume variable system
(Minimum 0 to Max. 80dB(1m Ahead ))
Recording System Body Built-In Microphone /Line Input
Recording Hour Max. 10 Seconds
Body Material ABS Resin
When a person approaches, the infrared sensor detects it and delivers a message.
Necessary messages can be freely recorded at the place and replayed.
As a microphone is incorporated, direct recording is possible.
Additional explanation
Catalog Price (JPY)

¥ 14,000 (Excluding tax)/¥ 15,400(Tax including)

Quantity of stock

Latest stock:2

(2026/11/04 19:38 Currently)

Update
Catalog Page Page 2282
Relational Items
EA864CG-1 Sound guidance machine(infrared sensor)
EA864CG-2 Sound guidance machine(infrared sensor)
EA864CG-3 Sound guidance machine(infrared sensor)
EA864CG-4 Sound guidance machine(infrared sensor)
Web catalog image

Product movie

Documents

Flyer
  1. PDF
  2. PDF
Manufacturer’s instruction manual(Japanese)