Item# : EA864CG-3
Description : Sound guidance machine(infrared sensor)
Spec
| Description | <Set of Voice guidance machine + Single pipe mounting clamp for dia 48.6mm> |
Use Sites | Indoor ・Outdoor (At the time of use battery.) |
|---|---|---|---|
| Water Proof | Rain-Proof Type |
Power Supply | AA Alkaline Dry Cell x 4 Pcs (Separately Sold )、Or AC100V Exclusive Use Adapter (EA864CG-30)(Separately Sold ) |
| Battery Life | Continuous Operating Time 1200 Hours |
Size | 100 x 340 x 45mm(Except back process) |
| Weight | 600g(Except battery) |
Operation Temperature Range | -10℃ to 40℃ |
| Preservation Temperature Range | -10 to 50℃ |
Detection method | Passive infrared detection method |
| Detection Area | About 50°(About 3m) |
Sound Volume | Volume variable system (Minimum 0 to Max. 80dB(1m Ahead )) |
| Recording System | Body Built-In Microphone /Line Input |
Recording Hour | Max. 10 Seconds |
| Body Material | ABS Resin |
||
| When a person approaches, the infrared sensor detects it and delivers a message. | |||
| Necessary messages can be freely recorded at the place and replayed. | |||
| As a microphone is incorporated, direct recording is possible. |
|||
| <Single Pipe Installation Exclusive Use Clamp > |
|||
| Properness Single Pipe | Dia 48.6mm |
Material | Iron (Chromate Plating ) |
| Accessories | Bolt For fixing (M10 x 12):2 Pcs | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 16,200 (Excluding tax)/¥ 17,820(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/04 19:38 Currently) |
||||
| Catalog Page | Page 2282 | ||||