Product Detail

URL:

Item# : EA864CG-2

Description : Sound guidance machine(infrared sensor)

Spec

Description <Set of Voice guidance machine + Wall Mounting bracket set >
Use Sites Indoor ・Outdoor (At the time of use battery.)
Water Proof Rain-Proof Type
Power Supply AA Alkaline Dry Cell x 4 Pcs (Separately Sold )、Or AC100V Exclusive Use Adapter (EA864CG-30)(Separately Sold )
Battery Life Continuous Operating Time 1200 Hours
Size 100 x 340 x 45mm(Except back process)
Weight 600g(Except battery)
Operation Temperature Range -10℃ to 40℃
Preservation Temperature Range -10 to 50℃
Detection method Passive infrared detection method
Detection Area About 50°(About 3m)
Sound Volume Volume variable system
(Minimum 0 to Max. 80dB(1m Ahead ))
Recording System Body Built-In Microphone /Line Input
Recording Hour Max. 10 Seconds
Body Material ABS Resin
When a person approaches, the infrared sensor detects it and delivers a message.
Necessary messages can be freely recorded at the place and replayed.
As a microphone is incorporated, direct recording is possible.
<Wall Mounting bracket >
Size 50 x 224 x 39mm
Board Thickness 1.8mm
Material Iron (Silver Painting )
Accessories Fixed Bolt 2 Pcs 、Wall Installation Plug 、Screw 3 Pcs
Additional explanation
Catalog Price (JPY)

¥ 17,300 (Excluding tax)/¥ 19,030(Tax including)

Quantity of stock

Latest stock:3

(2026/11/04 19:38 Currently)

Update
Catalog Page Page 2282
Relational Items
EA864CG-1 Sound guidance machine(infrared sensor)
EA864CG-2 Sound guidance machine(infrared sensor)
EA864CG-3 Sound guidance machine(infrared sensor)
EA864CG-4 Sound guidance machine(infrared sensor)
Web catalog image

Product movie

Documents

Flyer
  1. PDF
  2. PDF
Manufacturer’s instruction manual(Japanese)