Item# : EA903FA-120
Description : Stepladder/Ladder with Outrigger
Spec
Outrigger integrated ladder dual-purpose 4-leg adjustment ladder
|
Made-Aluminum Alloy
|
| Maximum Load |
130kg
|
Step Width |
50mm
|
| Leg Length |
1.08 to 1.28m
|
Top Plate Dim. |
308 x 145mm
|
| Top plate height |
1.02 to 1.21m
|
Ladder full length |
2.16 to 2.55m
|
| Bottom width |
0.57 to 0.97m, 0.74 to 0.84m
|
Folding size |
567 x 152 x 1105mm
|
| Weight |
7.7kg
|
Steps |
3 Steps
|
With outrigger with stable stability even on unstable installation surface
|
As the outrigger expands and contracts, it can also close one side and approach the wall.
|
| It is safe to use it in the uneven state because four legs can be adjusted in length up to 194mm at 13mm pitch. |
| Catalog Price (JPY) |
¥
48,700
(Excluding tax)/¥
53,570(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/10 17:55 Currently)
|
| Catalog Page |
Page 1764
|
Documents
| Flyer |
-
|
| Catalog |