Item# : EA903FA-180
Description : Stepladder/Ladder with Outrigger
Spec
Outrigger integrated ladder dual-purpose 4-leg adjustment ladder
|
Made-Aluminum Alloy
|
| Maximum Load |
130kg
|
Step Width |
50mm
|
| Leg Length |
1.68 to 1.88m
|
Top Plate Dim. |
308 x 145mm
|
| Top plate height |
1.60 to 1.79m
|
Ladder full length |
3.36 to 3.75m
|
| Bottom width |
0.67 to 1.17m, 1.05 to 1.15m
|
Folding size |
672 x 152 x 1705mm
|
| Weight |
10.2kg
|
Steps |
5 Steps
|
With outrigger with stable stability even on unstable installation surface
|
As the outrigger expands and contracts, it can also close one side and approach the wall.
|
| It is safe to use it in the uneven state because four legs can be adjusted in length up to 194mm at 13mm pitch. |
| Catalog Price (JPY) |
¥
57,800
(Excluding tax)/¥
63,580(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/10 18:03 Currently)
|
| Catalog Page |
Page 1764
|
Documents
| Flyer |
-
|
| Catalog |