Product Detail

URL:

Item# : EA903FA-150

Description : Stepladder/Ladder with Outrigger

Spec

Outrigger integrated ladder dual-purpose 4-leg adjustment ladder
Made-Aluminum Alloy
Maximum Load 130kg
Step Width 50mm
Leg Length 1.38 to 1.58m
Top Plate Dim. 308 x 145mm
Top plate height 1.31 to 1.50m
Ladder full length 2.76 to 3.15m
Bottom width 0.62 to 1.08m, 0.89 to 0.99m
Folding size 620 x 152 x 1405mm
Weight 9.0kg
Steps 4 Steps
With outrigger with stable stability even on unstable installation surface
As the outrigger expands and contracts, it can also close one side and approach the wall.
It is safe to use it in the uneven state because four legs can be adjusted in length up to 194mm at 13mm pitch.
Additional explanation
Catalog Price (JPY)

¥ 53,400 (Excluding tax)/¥ 58,740(Tax including)

Quantity of stock

Latest stock:1

(2026/11/10 18:03 Currently)

Update
Catalog Page Page 1764
Relational Items
EA903FA-120 Stepladder/Ladder with Outrigger
EA903FA-150 Stepladder/Ladder with Outrigger
EA903FA-180 Stepladder/Ladder with Outrigger
Web catalog image

Documents

Flyer
  1. PDF
Catalog
  1. IMG