Item# : EA905DF-2
Description : Adjustable Platform [with Casters]
Spec
| SCEA certified |
|||
| Aluminum alloy |
|||
| Maximum load-150kgf |
|||
| -4 and -5A are equipped with hand rails. (Refer to the sub-photo.) |
|||
| The legs can be adjusted in units of 20mm. |
|||
| With 75mm dia. casters (2 wheels on one side) |
|||
| Top plate H(m) | 0.66 to 0.96 |
Top plate dim.(mm) | 1,290 x 400 |
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 81,800 (Excluding tax)/¥ 89,980(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/12 17:15 Currently) |
||||
| Catalog Page | Page 1774 | ||||