Product Detail

URL:

Item# : EA905DF-5A

Description : Adjustable Platform [with Casters]

Spec

SCEA certified
Aluminum alloy
Maximum load-150kgf
-4 and -5A are equipped with hand rails. (Refer to the sub-photo.)
The legs can be adjusted in units of 20mm.
With 75mm dia. casters (2 wheels on one side)
Top plate H(m) 1.39 to 1.79
Top plate dim.(mm) 1,570 x 500
Additional explanation
Catalog Price (JPY)

¥ 142,900 (Excluding tax)/¥ 157,190(Tax including)

Quantity of stock

Latest stock:2

(2026/11/12 17:21 Currently)

Update
Catalog Page Page 1774
Relational Items
EA905DF-1 Adjustable Platform [with Casters]
EA905DF-2 Adjustable Platform [with Casters]
EA905DF-3 Adjustable Platform [with Casters]
EA905DF-4A [Aluminum] Telescopic Platform Plate
EA905DF-5A Adjustable Platform [with Casters]