Item# : EA905DF-1
Description : Adjustable Platform [with Casters]
Spec
SCEA certified
|
Aluminum alloy
|
Maximum load-150kgf
|
-4 and -5A are equipped with hand rails. (Refer to the sub-photo.)
|
The legs can be adjusted in units of 20mm.
|
With 75mm dia. casters (2 wheels on one side)
|
| Top plate H(m) |
0.51 to 0.67
|
Top plate dim.(mm) |
982 x 400 |
| Catalog Price (JPY) |
¥
72,900
(Excluding tax)/¥
80,190(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/12 17:21 Currently)
|
| Catalog Page |
Page 1774
|
Replacement Items
Documents
| Drawings |