Product Detail

URL:

Item# : EA922AK-35A

Description : Adhesive Disposable Portable Warmer

Spec

Adhesive type
The continuation Hour 12Hour
(※hours that can be keep more than 40℃)
Max. Temperature 63℃
Average Temperature 53℃
Body warmer Size 130×95mm
Qty. Per Unit 10Including
Material Iron Powder 、Water 、Activated carbon 、
Vermiculite、Salts、
High Water Absorption Resin 、Wood Powder
※Put the body warmer on the clothes.
Do not put on the skin directly.
Additional explanation
Catalog Price (JPY)

¥ 340 (Excluding tax)/¥ 374(Tax including)

Quantity of stock

Latest stock:3

(2026/11/07 22:32 Currently)

Update
Catalog Page Page 2155
Relational Items
EA922AK-35A Adhesive Disposable Portable Warmer
EA922AK-36A Adhesive Disposable Portable Warmer
Web catalog image

Documents

SDS Japanese