Item# : EA922AK-36A
Description : Adhesive Disposable Portable Warmer
Spec
| Adhesive type |
|||
| The continuation Hour | 12Hour (※hours that can be keep more than 40℃) |
Max. Temperature | 63℃ |
|---|---|---|---|
| Average Temperature | 53℃ |
Body warmer Size | 130×95mm |
| Qty. Per Unit | 30 pcs. |
Package Size | 168(W)×157(D)×121(H)mm |
| Material | Iron Powder 、Water 、Activated carbon 、 Vermiculite、Salts、 High Water Absorption Resin 、Wood Powder |
||
| ※Put the body warmer on the clothes. Do not put on the skin directly. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 995 (Excluding tax)/¥ 1,095(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:243 (2026/11/07 22:24 Currently) |
||||
| Catalog Page | Page 2155 | ||||
Replacement Items
|
|
| Relational Items |
|---|
| EA922AK-35A Adhesive Disposable Portable Warmer |
| EA922AK-36A Adhesive Disposable Portable Warmer |