Product Detail

URL:

Item# : EA925A-6

Description : Waist Bag

Spec

Material-Nylon (1680 denier), expanded polyethylene, PVC
Excellently water-repellent and waterproof waist bag
Dim. (mm) 185 x 120 x 235(H)
Belt width 65mm
Features
PP tape is used to reinforce the take-out part of the pocket, which is easily damaged during use. It is also effective in preventing pockets from twisting.
The parts where force is applied are reinforced by caulking.
With D-ring function ... A safety cord can be attached, making it ideal for preventing tools from falling.
It is a function that can be used for multiple purposes depending on the idea.
There is a small storage pocket inside the over flap.
Size
1st stage internal dimensions: Approximately 155 x 55 x 200 (H) mm
2nd stage internal dimensions: Approximately 160 x 20 x 150 (H) mm
Both side pockets: Approx. 55 x 15 x 125 (H) mm
Over flap upper pocket: Approx. 25 x 95 (H) mm (gusset: 15 mm)
Approximately 25 x 95 (H) mm (gusset: 5 mm)
Approximately 35 x 95 (H) mm (gusset: 15 mm)
Over flap lower pocket: 155 x 125 (H) mm (gusset: 15 mm)
Weight(g) 310
With drain hole
Additional explanation
Catalog Price (JPY)

¥ 4,860 (Excluding tax)/¥ 5,346(Tax including)

Quantity of stock

Latest stock:17

(2026/11/12 15:06 Currently)

Update
Catalog Page Page 1512
Relational Items
EA925A-6 Waist Bag
EA925A-7 Waist Bag
EA925A-8 Waist Bag
EA925A-9 Waist Bag
Web catalog image

Documents

Size
  1. PDF
Catalog