Product Detail

URL:

Item# : EA925A-7

Description : Waist Bag

Spec

Material-Nylon (1680 denier), expanded polyethylene, PVC
Excellently water-repellent and waterproof waist bag
Dim. (mm) 185 x 100 x 245(H)
Belt width 65mm
Features
PP tape is used to reinforce the take-out part of the pocket, which is easily damaged during use. It is also effective in preventing pockets from twisting.
The parts where force is applied are reinforced by caulking.
With D-ring function ... A safety cord can be attached, making it ideal for preventing tools from falling.
It is a function that can be used for multiple purposes depending on the idea.
The front pocket has an open bottom. It is convenient to insert a screwdriver etc.
It has a drain hole.
Size
1st stage internal dimensions: Approximately 155 x 45 x 205 (H) mm
Side pocket: Approximately 30 x 20 x 110 (H) mm
From the left facing the front pocket: Approx. 30 x 15 x 90 (H) mm
Approximately 30 x 15 x 90 (H) mm
Approximately 30 x 15 x 105 (H) mm
Approximately 30 x 15 x 115 (H) mm
Weight (g) 240
Additional explanation
Catalog Price (JPY)

¥ 3,990 (Excluding tax)/¥ 4,389(Tax including)

Quantity of stock

Latest stock:27

(2026/11/12 15:06 Currently)

Update
Catalog Page Page 1512
Relational Items
EA925A-6 Waist Bag
EA925A-7 Waist Bag
EA925A-8 Waist Bag
EA925A-9 Waist Bag
Web catalog image

Documents

Catalog