Item# : EA925A-9
Description : Waist Bag
Spec
| Material-Nylon (1680 denier), expanded polyethylene, PVC |
|||
| Excellently water-repellent and waterproof waist bag |
|||
| Dim. (mm) | 265 x 150 x 235(H) |
Belt width | 75mm |
|---|---|---|---|
| Features PP tape is used to reinforce the take-out part of the pocket, which is easily damaged during use. It is also effective in preventing pockets from twisting. The parts where force is applied are reinforced by caulking. With D-ring function ... A safety cord can be attached, making it ideal for preventing tools from falling. It is a function that can be used for multiple purposes depending on the idea. The front pocket has an open bottom. It is convenient to insert a screwdriver etc. It has a drain hole. |
|||
| Size 1st stage internal dimensions: Approximately 225 x 75 x 210 (H) mm 2nd stage internal dimensions: Approximately 230 x 25 x 155 (H) mm Left side facing side pocket: Approx. 25 x 20 x 125 (H) mm Right side: Approximately 35 x 15 x 175 (H) mm (no bottom) From the left facing the front pocket: Approx. 25 x 10 x 105 (H) mm Approximately 35 x 10 x 105 (H) mm Approximately 25 x 10 x 105 (H) mm Approximately 35 x 10 x 105 (H) mm Approximately 25 x 10 x 105 (H) mm |
|||
| Weight (g) 480 | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,870 (Excluding tax)/¥ 6,457(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:15 (2026/11/12 15:06 Currently) |
||||
| Catalog Page | Page 1512 | ||||
Replacement Items
|
|
| Relational Items |
|---|
| EA925A-6 Waist Bag |
| EA925A-7 Waist Bag |
| EA925A-8 Waist Bag |
| EA925A-9 Waist Bag |