Product Detail

URL:

Item# : EA926CB-31

Description : [Mens]Support Wear For Hip・Back (TType )

This product is no longer available. Please refer to replacement item below.

Spec

Material Polyester 、Polyurethane
It absorbs perspiration well and dries fast so it is comfortable when worn.
I Support a Waist And a Back Centrally.
Suitable for sites that require movements such as forward stop kneeling position and floor construction work.
Size M
Height (cm) 158 to 170
Chest Girth (cm) 75 to 100
Waist Circumference(cm) 70 to 95
Additional explanation
Catalog Price (JPY)

¥ 25,000 (Excluding tax)/¥ 27,500(Tax including)

Quantity of stock

Latest stock:0

(2025/09/17 21:53 Currently)

Update
Relational Items
EA926CB-31 [Mens]Support Wear For Hip・Back (TType )
EA926CB-32 [Mens]Support Wear For Hip・Back (TType )
EA926CB-33 [Mens]Support Wear For Hip・Back (T Type )