Item# : EA928AB-701
Description : Water Absorption Mop
Spec
| Amount of water absorption | About 1.5L |
Material | Roller :Viscose sponge 、 Frame :Stainless 、 Grip :Polypropylene |
|---|---|---|---|
| Only by rolling over the roller, it absorbs and removes large amount of water accumulating inside the facilities as well as grounds. | |||
| ★ Possible to be stored by folding it up | |||
| By using the dedicated carrier and the dedicated bucket (separately sold), the work becomes easier. |
|||
| Roller width | 300mm |
Full length | 1130mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 38,300 (Excluding tax)/¥ 42,130(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/03 06:05 Currently) |
||||
| Catalog Page | Page 2379 | ||||
| Relational Items |
|---|
| EA928AB-701 Water Absorption Mop |
| EA928AB-702 Water Absorption Mop |