Product Detail

URL:

Item# : EA928AB-702

Description : Water Absorption Mop

Spec

Amount of water absorption About 3L
Material Roller :Viscose sponge 、
Frame :Stainless 、
Grip :Polypropylene
Only by rolling over the roller, it absorbs and removes large amount of water accumulating inside the facilities as well as grounds.
★ Possible to be stored by folding it up
By using the dedicated carrier and the dedicated bucket (separately sold), the work becomes easier.
Roller width 600mm
Full length 1130mm
Additional explanation
Catalog Price (JPY)

¥ 43,500 (Excluding tax)/¥ 47,850(Tax including)

Quantity of stock

Latest stock:1

(2026/11/03 05:11 Currently)

Update
Catalog Page Page 2379
Relational Items
EA928AB-701 Water Absorption Mop
EA928AB-702 Water Absorption Mop
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog