Item# : EA940DA-153
Description : Small push button switch
Spec
Hole cut in panel-6.5mm |
|||
Rated capacity-6A 125V AC 3A 250V AC 3A 30V DC |
|||
Panel thickness-3.1mm |
|||
< >of switch characteristics shows momentary operation. |
|||
The button is sold separately.(EA940DA-150A to -150M) |
|||
Dim.--151, -152: 7.9 x 13 x 40(H)mm-153, -154: 12.7 x 13 x 40(H)mm |
|||
Number of poles | Double-pole, double-throw |
Switch | ON-〈ON〉 |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,010 (Excluding tax)/¥ 1,111(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/10/05 20:04 Currently) |
Replacement Items
![]() |
|
Relational Items |
---|
EA940DA-151 Small push button switch |
EA940DA-152 Small push button switch |
EA940DA-153 Small push button switch |
EA940DA-154 Small push button switch |