Item# : EA940DN-21A
Description : Switching Power Supply
Spec
| Input Voltage | AC100 to 240V (Voltage Range :AC85 to 264V /DC100 to 370V Sharing ) |
Output Volume | 30W |
|---|---|---|---|
| Size | 22.5x 95x 90mm |
Output Voltage | DC12V |
| Output Current | 2.5A |
Operation Display | LED (Green ) |
| Terminal | 3.5mm x Screw Rise Terminal |
Type | PS5R-VC12 |
| IDEC |
|||
| By the screw-up terminal structure (SS terminal), connecting speed of terminals can be increased. | |||
| Slim type power supply with a width of 22.5 mm | |||
| It can be mounted in 6 directions. | |||
| By using the direct-mount metal fittings, it can be directly mounted on panels, etc. | |||
| CE marking is applied to this item. (Low-voltage Directive, EMC Directive, RoHS Directive) |
|||
| UL(UL508,UL1310 Class2*ANSI/ISA 12.12.01) c-UL(CSA C22.2 No.107.1,213,223)* TUV SUD(EN50178)Certification Goods |
|||
| EN61204-3(Direct current Power Supply Apparatus EMC Standard Class B) comply |
|||
| SEMI F47 Correspondence (AC208V Input Only ) |
|||
| Installation DIN Rail used 35mm width Rail (EA940DG-36 etc.)。 |
|||
| RoHS-Compliant | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,000 (Excluding tax)/¥ 9,900(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/07 14:09 Currently) |
||||
| Relational Items |
|---|
| EA940DN-21A Switching Power Supply |
| EA940DN-22A Switching Power Supply |
| EA940DN-24A Switching Power Supply |