Item# : EA944BP-3.8
Description : Heat Shrink Tube (Teflon)
This product is no longer available. Please refer to replacement item below.
Spec
Fluoroplastic Teflon
|
Color-Translucent
|
Length-1,219mm
|
Withstand voltage-600V
|
Shrink temperature-329℃ |
Shrink ratio-50%
|
High insulation and excellent heat resistance and wear resistance
|
Excellent for high temperature resistance, strain-relief, high corrosion resistance, and waterproof applications
|
IP62
|
Applicable cableDim. |
12AWG
|
Pre-shrinkID |
3.8mm
|
Post-shrinkID |
2.3mm |
|
|
Catalog Price (JPY) |
¥
3,200
(Excluding tax)/¥
3,520(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/05/04 18:40 Currently)
|
Catalog Page |
Page 1227
|
Replacement Items
Documents
Catalog |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.