Product Detail

URL:

Item# : EA944BP-2.4

Description : Heat Shrink Tube (Teflon)

This product is no longer available. Please refer to replacement item below.

Spec

Fluoroplastic Teflon
Color-Translucent
Length-1,219mm
Withstand voltage-600V
Shrink temperature-329℃
Shrink ratio-50%
High insulation and excellent heat resistance and wear resistance
Excellent for high temperature resistance, strain-relief, high corrosion resistance, and waterproof applications
IP62
Applicable cableDim. 16AWG
Pre-shrinkID 2.4mm
Post-shrinkID 1.5mm
Additional explanation
Catalog Price (JPY)

¥ 2,290 (Excluding tax)/¥ 2,519(Tax including)

Quantity of stock

Latest stock:0

(2025/05/04 18:40 Currently)

Update

Replacement Items

EA944BA-2.7
Relational Items
EA944BP-0.9 Heat Shrink Tube (Teflon)
EA944BP-1.0 Heat Shrink Tube (Teflon)
EA944BP-1.9 Heat Shrink Tube (Teflon)
EA944BP-2.4 Heat Shrink Tube (Teflon)
EA944BP-3.0 Heat Shrink Tube (Teflon)
EA944BP-3.8 Heat Shrink Tube (Teflon)
EA944BP-4.9 Heat Shrink Tube (Teflon)
EA944BP-6.1 Heat Shrink Tube (Teflon)
EA944BP-7.7 Heat Shrink Tube (Teflon)
EA944BP-9.4 Heat Shrink Tube (Teflon)
EA944BP-10.9 Heat Shrink Tube (Teflon)
EA944BP-11.9 Heat Shrink Tube (Teflon)
Main image

Documents

Catalog