Item# : EA944BA-2.7
Description : Heat Shrink Tube
Spec
Material | Building Polylefins |
Shrinkage Temperature | 90℃ |
---|---|---|---|
Shrinkage The rate | 50%(2:1) |
||
For Indoor Use |
|||
Color | Translucent Color |
||
Thin flexible type with high flexibility |
|||
Compatible Cable size | Dia 1.2 to 1.8mm |
The inside diameter | Pre :2.7mm、 Post :1.0mm |
Full length | 1m |
Qty. Per Unit | 10 Pcs |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 430 (Excluding tax)/¥ 473(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:9 (2025/04/30 14:24 Currently) |
||||
Catalog Page | Page 1227 |