Item# : EA944BA-8.9
Description : Heat Shrink Tube
Spec
Material | Building Polylefins |
Shrinkage Temperature | 90℃ |
---|---|---|---|
Shrinkage The rate | 50%(2:1) |
||
For Indoor Use |
|||
Color | Translucent Color |
||
Thin flexible type with high flexibility |
|||
Compatible Cable size | Dia 4.8 to 7.2mm |
The inside diameter | Pre :8.9mm、 Post :4.0mm |
Full length | 1m |
Qty. Per Unit | 10 Pcs |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 900 (Excluding tax)/¥ 990(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:4 (2025/04/30 14:23 Currently) |
||||
Catalog Page | Page 1227 |